X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1591RIBWD "Adan" Multi Bulb Wall Sconce

Item: MWB1591RIBWD
Finish: Rustic Iron / Burnished Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-9/16"
Width 12-1/16"
Extension From Wall 6"
Backplate Dimension 7-7/8'' x 4-3/4
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 120 W
Total Fixture Wattage 240 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Construction Steel / Wood
Weight 4 lbs
Wire Color Black / White
Wire Length 8"