Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MWB1570HTBZ "Cascade" 1 Bulb Wall Sconce

Item: MWB1570HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 17"
Width 5"
Extension From Wall 7-3/8"
Backplate Dimension 5'' W x 5'' H x 3/4'' Depth
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs