Feiss MWB1569BK "Merritt" 1 Bulb Wall Sconce
| Item: | MWB1569BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.03 (Pricing is for Black)
Details and Dimensions
| Height | 14" |
| Width | 5-3/8" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5'' W x 8 1/4'' H x 3/4'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Metal |
| Weight | 2 lbs |
| Additional Information | Body metal, backplate metal |


