Feiss MWB1566LAB "Taylor" 1 Bulb Wall Sconce
| Item: | MWB1566LAB |
| Finish: | Light Antique Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $132.07
Details and Dimensions
| Height | 9" |
| Width | 8" |
| Extension From Wall | 4" |
| Backplate Dimension | 4 5/8'' W x 8 1/4'' H x 1 3/16'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Beige Linen |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Metal |
| Weight | 3 lbs |
| Additional Information | Body metal, backplate metal |
| Installation Guide |
| Parts Breakdown |


