X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1560AFBS "Ethan" 1 Bulb Wall Sconce

Item: MWB1560AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Please call for availability.


Details and Dimensions

Height 17"
Width 5"
Extension From Wall 4-1/2"
Backplate Dimension 5'' W x 16'' H
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs