X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1543OBZ "Valentina" Multi Bulb Wall Sconce

Item: MWB1543OBZ
Finish: Oxidized Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 10-1/2"
Extension From Wall 5"
Backplate Dimension 4 5/8'' W x 13 1/2'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Construction Steel
Weight 4 lbs