Feiss MWB1531MBZ "El Nido" 1 Bulb Wall Sconce
| Item: | MWB1531MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.04
Details and Dimensions
| Height | 14-3/4" |
| Width | 5-3/4" |
| Extension From Wall | 5-1/4" |
| Backplate Dimension | 5 3/4'' W x 5 3/4'' H x 5/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 2 lbs |
| Additional Information | Body steel, center of outlet box up 9 3/4'', center of outlet box down 5'' |


