X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1519AFAGW "Madera" 1 Bulb Wall Sconce

Item: MWB1519AFAGW
Finish: Antique Forged Iron / Aged Walnut
Online Availability: Available for immediate shipment

List Price: $301.50

Price: $201.00



Details and Dimensions

Height 9"
Width 5-1/8"
Extension From Wall 8-1/2"
Backplate Dimension 4 3/8'' W x 7 7/8'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Fluer De Lis
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel / Wood
Weight 4 lbs