X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1517AFAGW "Madera" 1 Bulb Wall Sconce

Item: MWB1517AFAGW
Finish: Antique Forged Iron / Aged Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-1/2"
Width 6-1/4"
Extension From Wall 6-1/2"
Backplate Dimension 4 1/2'' w x 10'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Fluer De Lis
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Construction Steel / Wood
Weight 4 lbs