Feiss MWB1378DBZ "Casual Luxury" 1 Bulb Wall Sconce
| Item: | MWB1378DBZ |
| Finish: | Dark Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.08
Details and Dimensions
| Height | 11-1/4" |
| Width | 6" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4 1/2'' W X 7 1/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | G9 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Bronze Organza Hardback Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 3 lbs |
| Additional Information | Ring steel, Body steel, center of outlet box up 6 7/16'', center of outlet box down 4 13/16'' |


