Feiss MWB1349AF "King's Table" 1 Bulb Wall Sconce
| Item: | MWB1349AF |
| Finish: | Antique Forged Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $167.08
Details and Dimensions
| Height | 16-1/2" |
| Width | 5" |
| Extension From Wall | 4" |
| Backplate Dimension | 4 1/2'' W x 16 1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Antique Excavation |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 6 lbs |
| Additional Information | Center of outlet box up 8 1/4'', center of outlet box down 8 1/4'', Fixture requires Torpedo T10 medium base bulb |


