X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1341BS "Barrington" 1 Bulb Wall Sconce

Item: MWB1341BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $159.00

Price: $106.05 (Pricing is for Brushed Steel)



Details and Dimensions

Height 15-1/4"
Width 5-1/4"
Extension From Wall 4"
Backplate Dimension 5 1/4'' W X 15 1/4'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
ADA Compliant Yes
Weight 8 lbs