Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1332ATS "Salon Maison" 1 Bulb Wall Sconce

Item: MWB1332ATS
Finish: Aged Tortoise Shell
Online Availability: Available for immediate shipment

List Price: $259.50

Price: $173.00

Details and Dimensions

Height 16-1/2"
Width 5"
Extension From Wall 4-3/4"
Backplate Dimension 5'' W x 14'' H
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Dry
Construction Steel
Weight 3 lbs