X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1331WAL "Drawing Room" 1 Bulb Wall Sconce

Item: MWB1331WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $129.00

Price: $86.00



Details and Dimensions

Height 12"
Width 9-1/2"
Extension From Wall 5-1/4"
Backplate Dimension 7 1/4'' W x 9 1/4'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Amber Snow Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Weight 3 lbs