X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1330WAL "Drawing Room" 1 Bulb Wall Sconce

Item: MWB1330WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 6-1/4"
Extension From Wall 4"
Backplate Dimension 5'' W x 5 3/4'' H
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Amber Snow
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
ADA Compliant Yes
Weight 2 lbs