X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1329ORB "American Foursquare" 1 Bulb Wall Sconce

Item: MWB1329ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 5"
Extension From Wall 4"
Backplate Dimension 4 5/8'' W x 15'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Excavation
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
ADA Compliant Yes
Weight 5 lbs