X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1323PN "Industrial Revolution" 1 Bulb Wall Sconce

Item: MWB1323PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $184.50

Price: $123.00 (Pricing is for Polished Nickel)



Details and Dimensions

Height 12"
Width 5"
Extension From Wall 4-1/2"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal Etched
Shade Included Yes
Suitable Installation Damp
Weight 2 lbs