X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1289WAL "Edwardian" Multi Bulb Wall Sconce

Item: MWB1289WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 14-1/2"
Extension From Wall 7-1/4"
Backplate Dimension 5'' W x 9'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Beige Textured Mushroom Pleat Swirl Shantung Fabric
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Weight 5 lbs