Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1248ORB "Pub" 1 Bulb Wall Sconce

Item: MWB1248ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5"
Width 14"
Extension From Wall 7"
Backplate Dimension 14'' W x 5'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Frosted Amber
Shade Included Yes
Suitable Installation Dry
Weight 3 lbs