Feiss MWB1237BRB "Stirling Castle" 1 Bulb Wall Sconce
| Item: | MWB1237BRB |
| Finish: | British Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $92.05
Details and Dimensions
| Height | 9-1/2" |
| Width | 6" |
| Extension From Wall | 3-1/2" |
| Backplate Dimension | 5 1/2'' W x 7 3/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Antique Excavation |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 2 lbs |
| Additional Information | Center of outlet box up 2 3/4'' |


