Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1194CB "Tuscan Villa" 1 Bulb Wall Sconce

Item: MWB1194CB
Finish: Corinthian Bronze
Online Availability: Available for immediate shipment

List Price: $181.50

Price: $121.00

Details and Dimensions

Height 7-1/2"
Width 14-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 14 1/2'' W x 7 1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Scalloped Champagne Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 13 lbs