Feiss MWB1193CB "Tuscan Villa" 1 Bulb Wall Sconce
| Item: | MWB1193CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $94.05
Details and Dimensions
| Height | 16-1/2" |
| Width | 4-3/4" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | 4 1/4'' W x 8 3/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Scalloped Champagne Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 13 lbs |
| Additional Information | Center of outlet box up 10 3/4'' and center of outlet box down 5 3/4'' |


