Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MVS8702ORB
Feiss MVS8702ORB "Boulevard" 2 Bulb Bathroom Light
| Item: | MVS8702ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 9" |
| Width | 16" |
| Extension From Wall | 5" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal White Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 19-1/2 Height: 2 |
| Voltage | 120V |
| Weight | 21 lbs |


