X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS8102CB "Tuscan Villa" 2 Bulb Bathroom Light

Item: MVS8102CB
Finish: Corinthian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 21-1/2"
Extension From Wall 5-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Beige Etuscan
Shade Material Glass
Shade Dimension Diameter: 24-1/2 Height: 2
Voltage 120V
Weight 16 lbs