Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS7401CH "Bentley" 1 Bulb Wall Sconce

Item: MVS7401CH
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 6-1/2"
Width 5"
Extension From Wall 7"
Backplate Dimension 5'' Diameter x 1 3/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal White Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 4 lbs