Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS6703CH "Bristol" 3 Bulb Bathroom Light

Item: MVS6703CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-3/4"
Width 18"
Extension From Wall 7-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Alabaster
Shade Material Glass
Shade Dimension Diameter: 21 Height: 3
Voltage 120V
Weight 6 lbs