X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS6702CH "Bristol" 2 Bulb Bathroom Light

Item: MVS6702CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $172.50

Price: $115.00 (Pricing is for Chrome)



Details and Dimensions

Height 7-3/4"
Width 14-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Alabaster
Shade Material Glass
Shade Dimension Diameter: 20 Height: 2
Voltage 120V
Weight 4 lbs