Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Feiss
>
MVS6701CH
Feiss MVS6701CH "Bristol" 1 Bulb Wall Sconce
| Item: | MVS6701CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $75.04 (Pricing is for Chrome)
Details and Dimensions
| Height | 6-3/4" |
| Width | 5" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 5 1/16'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Excavation |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 3 lbs |


