X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS29004BS "Kincaid" 4 or more Bulb Bathroom Light

Item: MVS29004BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment

List Price: $274.50

Price: $183.00



Details and Dimensions

Height 8-1/8"
Width 32-15/16"
Extension From Wall 7-1/8"
Backplate Dimension 12'' x 4-9/16''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 8 lbs
Wire Color Black / White
Wire Length 96"