X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS29003BS "Kincaid" 3 Bulb Bathroom Light

Item: MVS29003BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/8"
Width 23-7/8"
Extension From Wall 7-1/8"
Backplate Dimension 8'' x 4-9/16''
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 6 lbs
Wire Color Black / White
Wire Length 8"