X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS29002BS "Kincaid" 2 Bulb Bathroom Light

Item: MVS29002BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/4"
Width 16-3/8"
Extension From Wall 7-1/4"
Backplate Dimension 8'' x 4-9/16''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 4 lbs
Wire Color Black / White
Wire Length 8"