X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS29001BS "Kincaid" 1 Bulb Wall Sconce

Item: MVS29001BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment

List Price: $111.00

Price: $74.00



Details and Dimensions

Height 8-1/4"
Width 5-7/8"
Extension From Wall 7-1/8"
Backplate Dimension 4-9/16'' x 8''
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 3 lbs
Wire Color Black / White
Wire Length 8"