X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS26003PN "Malibu" 3 Bulb Bathroom Light

Item: MVS26003PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $187.50

Price: $125.00



Details and Dimensions

Height 8-13/32"
Length 22-1/16"
Extension From Wall 7"
Backplate Dimension 4-9/16'' x 12''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 4 lbs
Wire Color Black / White
Wire Length 8"