X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS26002PN "Malibu" 2 Bulb Bathroom Light

Item: MVS26002PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-7/16"
Length 14"
Extension From Wall 7"
Backplate Dimension 4-9/16'' x 8''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 3 lbs
Wire Color Black / White
Wire Length 8"