X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS26001PN "Malibu" 1 Bulb Wall Sconce

Item: MVS26001PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 5-1/16"
Extension From Wall 5-5/16"
Backplate Dimension 8'' x 4-9/16''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 2 lbs
Wire Color Black / White
Wire Length 8"