X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS23004BS "Nella" 4 or more Bulb Bathroom Light

Item: MVS23004BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-3/8"
Length 29-3/4"
Extension From Wall 7-1/4"
Backplate Dimension 5'' x 5''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 9 lbs
Wire Color Black / White
Wire Length 8"