Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS23003BS "Nella" 3 Bulb Bathroom Light

Item: MVS23003BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-3/8"
Length 21-3/4"
Extension From Wall 7-1/4"
Backplate Dimension 5'' x 5''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 7 lbs
Wire Color Black / White
Wire Length 8"