Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Feiss
>
MVS23001BS
Feiss MVS23001BS "Nella" 1 Bulb Wall Sconce
| Item: | MVS23001BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $73.04 (Pricing is for Brushed Steel)
Details and Dimensions
| Height | 9-3/8" |
| Width | 5-5/8" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 5'' x 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 3 lbs |
| Wire Color | Black / White |
| Wire Length | 8" |


