X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS18904RBZ "Aris" 4 or more Bulb Bathroom Light

Item: MVS18904RBZ
Finish: Roman Bronze
Online Availability: Available for immediate shipment

List Price: $658.50

Price: $439.00



Details and Dimensions

Height 8-3/8"
Width 33-7/8"
Extension From Wall 5-7/8"
Backplate Dimension DP:3/4'' W:5-1/8'' H:33-7/8'' Rectangular
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Amber Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 18 lbs