X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS18902RBZ "Aris" 2 Bulb Bathroom Light

Item: MVS18902RBZ
Finish: Roman Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $337.50

Price: $225.11



Details and Dimensions

Height 8-3/8"
Width 16-1/8"
Extension From Wall 5-7/8"
Backplate Dimension DP:3/4'' W:5-1/8'' H:16-1/8'' Rectangular
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Amber Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 9 lbs