X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS18603BK "Merritt" 3 Bulb Bathroom Light

Item: MVS18603BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-7/8"
Width 24-7/8"
Extension From Wall 6"
Backplate Dimension Depth 3/4, Width 9, Height: 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Shade Dimension Diameter: 24 Height: 3
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 3 lbs