Feiss MVS18602BK "Merritt" 2 Bulb Bathroom Light
| Item: | MVS18602BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.04 (Pricing is for Black)
Details and Dimensions
| Height | 10-1/8" |
| Width | 13-3/4" |
| Extension From Wall | 6" |
| Backplate Dimension | Depth 3/4, Width 9, Height: 5 |
| Number of Bulbs | 2 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 14 Height: 2 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Metal |
| Weight | 2 lbs |


