Feiss MVS18601BK "Merritt" 1 Bulb Wall Sconce

Item: MVS18601BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $47.02 (Pricing is for Black)



Details and Dimensions

Height 12"
Width 5-1/2"
Extension From Wall 7-1/4"
Backplate Dimension 5 1/2'' Diameter x 3/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 2 lbs