X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS18503BS "Beckett" 3 Bulb Bathroom Light

Item: MVS18503BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 21-1/8"
Extension From Wall 7-3/4"
Backplate Dimension Depth 3/4, Width 9, Height: 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Dimension Diameter: 21-1/2 Height: 3
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 5 lbs