X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS18501BS "Beckett" 1 Bulb Wall Sconce

Item: MVS18501BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 6"
Extension From Wall 7-3/4"
Backplate Dimension 4 3/4'' W x 8 1/2'' H x 1'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 2 lbs