Feiss MVS18203ORB "Bleeker Street" 3 Bulb Bathroom Light
| Item: | MVS18203ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $206.10 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 6-1/2" |
| Width | 23-7/8" |
| Extension From Wall | 4-3/5" |
| Backplate Dimension | Length: 8, Height: 3-1/8 |
| Number of Bulbs | 3 |
| Bulb Type | G9 BI-PIN Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Cream Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 26-3/4 Height: 3 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 7 lbs |


