Feiss MVS17803MBZ "El Nido" 3 Bulb Bathroom Light
| Item: | MVS17803MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $216.11
Details and Dimensions
| Height | 7-1/2" |
| Width | 28" |
| Extension From Wall | 9" |
| Backplate Dimension | Oval: 10 x 4-3/4 |
| Number of Bulbs | 3 |
| Bulb Type | G9 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Shade Dimension | Diameter: 29 Height: 3 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 7 lbs |


