Feiss MVS17802MBZ "El Nido" 2 Bulb Bathroom Light
| Item: | MVS17802MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $195.10
Details and Dimensions
| Height | 7" |
| Width | 18" |
| Extension From Wall | 8" |
| Backplate Dimension | Oval: 4-5/8 x 8-1/4 |
| Number of Bulbs | 2 |
| Bulb Type | G9 BI-PIN Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Shade Dimension | Diameter: 20 Height: 2 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 5 lbs |


