X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS17404HTBZ "Perry" 4 or more Bulb Bathroom Light

Item: MVS17404HTBZ
Finish: Heritage Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/4"
Width 24"
Extension From Wall 7"
Backplate Dimension Diameter: 5-1/4, Depth 1-1/4
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White Opal Etch
Shade Material Glass
Shade Dimension Diameter: 26 Height: 4
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs