X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS17403HTBZ "Perry" 3 Bulb Bathroom Light

Item: MVS17403HTBZ
Finish: Heritage Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $172.50

Price: $115.00 (Pricing is for Heritage Bronze)



Details and Dimensions

Height 9-2/5"
Width 18"
Extension From Wall 7"
Backplate Dimension Diameter: 5-1/8, Depth 3/4
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Opal Etch
Shade Material Glass
Shade Dimension Diameter: 20-1/4 Height: 3
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs